Tapered roller bearing NTN 4T-52393/52618, Outer diameter: 157.162 mm | Inner diameter: 100.012 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-52393/52618
See technical informationReferences
NTN:4T-52393/52618
Rubix:204A7699
EAN:4547359670578




Technical specifications
| Inner diameter | 100.012 mm |
|---|---|
| Outer diameter | 157.162 mm |
| Width | 36.512 mm |
Product details : NTN 4T-52393/52618 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157,162x157,162x36,512 mm |
|---|---|
| Logistic Weight | 2612 g |
| Inner diameter | 100.012 mm |
| Outer diameter | 157.162 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 106.68 excl. VAT
/ Each
£ 128.02 incl. VAT
- Delivery usually within ( 3 ) days