Tapered roller bearing Timken 32048XDF, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 152 mm


Double Row - Face to Face Spacer Assembly

References
timken:32048XDF
rubix:397A4947
manufacturer :190034689
ean:0053893370002
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter360 mm
Width152 mm
See all Specifications

Product details : TIMKEN 32048XDF-90KA7 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight53301,6 g
Inner diameter240 mm
Outer diameter360 mm
Width152 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3,910.82 excl. VAT
/ Each
£ 4,692.98 incl. VAT
  • Usually arrives within 14 working days