Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T113-904A2 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 113
Tapered roller bearing Timken
References
timken:
T 113
rubix:
132A0403
ean:
0053893938783
Product details
Technical specifications
Product details : TIMKEN T113-904A2 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.91
excl. VAT
/
Each
£
22.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-387AS/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken HM926740-90012, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm
Tapered roller bearing NTN 4T-15520, Outer diameter: 57.15 mm | Inner diameter: 54.15 mm | Width: 13.495 mm
Tapered roller bearing SNR 33013.A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing SKF LM 501349/Q, Outer diameter: 68.286 mm | Inner diameter: 41275 mm | Width: 20.758 mm
Tapered roller bearing NSK 30230, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing Timken 5584, Outer diameter: 122.24 mm | Inner diameter: 63.5 mm | Width: 43.66 mm
Tapered roller bearing Timken 16150/16284, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.64 mm
Tapered roller bearing Timken 417/414
Tapered roller bearing Timken 32016X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing Timken 30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing NTN 32220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing Timken 47679/47620