Tapered roller bearing Timken 353D, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Timken Tapered Roller Bearing 355
See technical informationReferences
Timken:353D
Rubix:105A2879
Manufacturer :100043510
EAN:0053893010007







Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 90.119 mm |
| Width | 50.8 mm |
Product details : TIMKEN 353D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x90,17x90,17 mm |
|---|---|
| Logistic Weight | 609 g |
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
| Package weight | 609,2 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 90.119 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Series | 355 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 175.43 excl. VAT
/ Each
£ 210.52 incl. VAT
- Usually arrives within 14 working days