Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 644-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 644/633
Tapered roller bearing Timken
References
timken:
644/633
rubix:
100A9060
ean:
0013992332516
Product details
Technical specifications
Product details : TIMKEN 644-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.39
excl. VAT
/
Each
£
227.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 774DC, Outer diameter: 112.712 mm
Tapered roller bearing SKF 30316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken HM807015B, Outer diameter: 108.966 mm | Width: 28.575 mm
Tapered roller bearing Timken JM 738249-90N04
Tapered roller bearing Timken 529X/522, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
Tapered roller bearing SKF HM 88649/2/QCL7C, Outer diameter: 66.95 mm | Inner diameter: 34925 mm | Width: 26.88 mm
Tapered roller bearing NTN 4T-HM907643/HM907614, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing Timken 395TD, Inner diameter: 64.971 mm
Tapered roller bearing Timken LM 67048/LM67010BA
Tapered roller bearing Timken M231649-902A5, Outer diameter: 222.25 mm | Inner diameter: 152.4 mm | Width: 100.01 mm
Tapered roller bearing Timken 3735, Outer diameter: 82.55 mm | Width: 23.812 mm
Tapered roller bearing SKF 3780, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken 8575, Inner diameter: 234.95 mm
Tapered roller bearing NTN 4T-JLM704649PK, Outer diameter: 84 mm | Inner diameter: 50 mm | Width: 22 mm
Tapered roller bearing Timken A2047-90041, Outer diameter: 30.48 mm | Inner diameter: 11.938 mm | Width: 25.4 mm