Tapered roller bearing Timken JL730612-C0000, Outer diameter: 204.978 mm | Inner diameter: 182.626 mm | Width: 21.336 mm
Precision Tapered Roller Bearing Cup
See technical informationReferences
Timken:JL730612-C0000
Rubix:397A0006
EAN:0053893672878




Technical specifications
| Inner diameter | 182.626 mm |
|---|---|
| Outer diameter | 204.978 mm |
| Width | 21.336 mm |
Product details : TIMKEN JL730612-C0000 PRECISION TAPERED ROLLER BEARING CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,336x204,978x204,978 mm |
|---|---|
| Logistic Weight | 768 g |
| Packaged dimensions (D x W x H) | 25,4x228,6x228,6 mm |
| Inner diameter | 182.626 mm |
| Outer diameter | 204.978 mm |
| Width | 21.336 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | l730600 |
| Total bearing width | 28.575 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 339000 N |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 1,215.25 excl. VAT
/ Each
£ 1,458.30 incl. VAT
- Usually arrives within 14 working days