Tapered Roller Bearing 2TS Assembly
Inner diameter | 80.01 mm |
---|---|
Outer diameter | 130.048 mm |
Width | 70.104 mm |
Logistics dimensions (L x W x H) | 70,104x130,048x130,048 mm |
---|---|
Logistic Weight | 3507 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 80.01 mm |
Outer diameter | 130.048 mm |
Width | 70.104 mm |
Usually arrives within 14 working days