Tapered roller bearing Timken A6157B, Outer diameter: 39.992 mm | Inner diameter: 15.875 mm | Width: 9.525 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:A6157B
Rubix:397A7922
Manufacturer :100034048
EAN:0053893146058


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 39.992 mm |
| Width | 9.525 mm |
Product details : TIMKEN A6157B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9,525x43,066x43,066 mm |
|---|---|
| Logistic Weight | 33 g |
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
| Package weight | 32,7 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 39.992 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | a6000 |
| Total bearing width | 12.014 mm |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 13400 N |
Show UNSPSC/ECL@SS
£ 54.75 excl. VAT
/ Each
£ 65.70 incl. VAT
- Delivery usually within ( 7 ) days




