TIMKEN 33462-20024 TAPERED ROLLER BEARING CUP


Tapered roller bearing

References
timken:33462
rubix:105A1593
ean:0053893263656
brand logo
brand logo
Technical specifications
Outer diameter117.475 mm
Width23.813 mm
See all Specifications

Product details : TIMKEN 33462-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft

Technical specifications


Attributes
Outer diameter117.475 mm
Width23.813 mm
Series33000
Show UNSPSC/ECL@SS
£ 38.73 excl. VAT
/ Each
£ 46.48 incl. VAT
  • Usually arrives within 14 working days