Tapered roller bearing Timken 33889/33821, Outer diameter: 95.25 mm | Inner diameter: 50.8 mm | Width: 27.783 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:33889/33821
Rubix:100A2554
EAN:0053893664538


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
Product details : TIMKEN 33889-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,783x95,25x95,25 mm |
|---|---|
| Logistic Weight | 799 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
| Weight | 0.8 kg |
| Series | 33800 |
| Material | steel |
| Cage | steel |
| Total bearing width | 27.783 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 98.66 excl. VAT
/ Each
£ 118.39 incl. VAT
- Delivery usually within ( 7 ) days