Double Row - Back to Back Spacer Assembly
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 279.4 mm |
Width | 184.15 mm |
Package weight | 51026,9 g |
---|---|
Inner diameter | 114.3 mm |
Outer diameter | 279.4 mm |
Width | 184.15 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days