Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93708-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93708-902A1, Outer diameter: 317.5 mm | Inner diameter: 180.086 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93708-902A1
rubix:
396A3383
ean:
0053893390000
Technical specifications
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93708-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,505.93
excl. VAT
/
Each
£
9,007.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 476-90241, Outer diameter: 149.352 mm | Inner diameter: 59.944 mm | Width: 73.152 mm
Tapered roller bearing SKF 32232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing Timken HH231649, Inner diameter: 139.7 mm
Tapered roller bearing Timken JLM714149-90K03, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.626 mm
Tapered roller bearing Timken 37625B
Tapered roller bearing Timken 462-902A1, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 65.024 mm
Tapered roller bearing Timken 14118/14274
Tapered roller bearing NTN 4T-72218C/72487, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
Tapered roller bearing Timken 67389-90155, Outer diameter: 196.85 mm | Inner diameter: 130.175 mm | Width: 101.6 mm
Tapered roller bearing Timken JH217210, Outer diameter: 150 mm | Width: 38 mm
Tapered roller bearing Timken 39580, Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing Timken 387S/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken 34472X
Tapered roller bearing Timken 598A-90212, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm
Tapered roller bearing NTN 32218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm