Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-33225 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-33225, Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-33225
rubix:
394A7108
ean:
4547359530766
Technical specifications
Inner diameter
57.15
mm
Width
30.162
mm
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-33225 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Width
30.162
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.40
excl. VAT
/
Each
£
40.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L 860049-902A3
Tapered roller bearing Timken T 151W, Outer diameter: 72.619 mm | Width: 21.433 mm
Tapered roller bearing Timken JM515649-90K03, Outer diameter: 130.048 mm | Inner diameter: 80.01 mm | Width: 70.104 mm
Tapered roller bearing Timken 687-90062, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing SNR 32015A, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing SKF 30240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 64 mm
Tapered roller bearing NTN 4T-18690/18620, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-55176/55437, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 32218-90KC2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing NTN 33214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing NTN 4T-28680/28622, Outer diameter: 97.63 mm | Inner diameter: 55.562 mm | Width: 24.608 mm
Tapered roller bearing SKF T4DB 150, Outer diameter: 210 mm | Inner diameter: 150 mm | Width: 33.65 mm
Tapered roller bearing Timken 432A, Outer diameter: 95.25 mm | Width: 22.225 mm
Tapered roller bearing FAG 30314-A, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 30 mm
Tapered roller bearing NTN 4T-HM801310, Outer diameter: 82.55 mm | Inner diameter: 75.95 mm | Width: 23.02 mm