Tapered roller bearing Timken 93800-902A6, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93800-902A6
Rubix:396A3396
EAN:0053893696850


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93800-902A6 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Weight | 39.25 kg |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
£ 5,158.67 excl. VAT
/ Each
£ 6,190.40 incl. VAT
- Usually arrives within 14 working days