Tapered roller bearing Timken 435/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 29.9 mm

Timken tapered roller bearings

See technical information

References

Timken:435/4320
Rubix:101A0233
EAN:0053893791050
brand logo

Technical specifications

Inner diameter44.45 mm
Outer diameter88.5 mm
Width29.9 mm
See all Specifications

Product details : TIMKEN 435-99402 TAPERED ROLLER BEARING


Timken tapered roller bearings
Timken tapered roller bearings

Technical specifications


Attributes
Inner diameter44.45 mm
Outer diameter88.5 mm
Width29.9 mm
Bearing Clearancecn
Weight0.94 kg
Seriests
Total bearing width38.89 mm
Basic static load, radial - C0r144000 N
Basic dynamic load, radial - Cr127000 N
£ 241.40 excl. VAT
/ Each
£ 289.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories