Tapered roller bearing Timken 687-905C7, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 92.075 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:687-905C7
Rubix:396A9877
EAN:0053893019796


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 92.075 mm |
Product details : TIMKEN 687-905C7 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x168,275x168,275 mm |
|---|---|
| Logistic Weight | 7388 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 168.275 mm |
| Width | 92.075 mm |
Show UNSPSC/ECL@SS
£ 4,576.05 excl. VAT
/ Each
£ 5,491.26 incl. VAT
- Usually arrives within 14 working days