Tapered Roller Bearing Cone
Inner diameter | 323.85 mm |
---|---|
Outer diameter | 381 mm |
Width | 28.575 mm |
Package weight | 3539,8 g |
---|---|
Inner diameter | 323.85 mm |
Outer diameter | 381 mm |
Width | 28.575 mm |
Bearing Clearance | cn |
Cage | steel |
Total bearing width | 381 mm |
Basic static load, radial - C0r | 672000 N |
Basic dynamic load, radial - Cr | 47600 N |
Usually arrives within 14 working days