Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-08125/08231 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-08125/08231, Outer diameter: 58.738 mm | Inner diameter: 31.75 mm | Width: 14.683 mm
Tapered roller bearing NTN
References
ntn:
4T-08125/08231
rubix:
204A6937
ean:
4547359511987
Technical specifications
Inner diameter
31.75
mm
Outer diameter
58.738
mm
Width
14.683
mm
Product details
Technical specifications
Product details : NTN 4T-08125/08231 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
58.738
mm
Width
14.683
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.64
excl. VAT
/
Each
£
25.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 6575, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing NTN 4T-HH228340/HH228310, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 77.788 mm
Tapered roller bearing Timken 593/592A, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered roller bearing NSK HR32020XJ, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
Tapered roller bearing Timken 594/592
Tapered roller bearing SKF HM 89446/2/QCL7C, Outer diameter: 70.836 mm | Inner diameter: 34925 mm | Width: 28.575 mm
Tapered roller bearing FAG 32205-B-XL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken HM905843, Inner diameter: 44.987 mm
Tapered roller bearing NTN 4T-LM29749/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing Timken 30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken NA 776/774D, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing NTN 4T-27687/27620, Outer diameter: 125.412 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered roller bearing Timken 02820, Outer diameter: 73.025 mm | Width: 17.462 mm
Tapered roller bearing NSK 31313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 1975/1932