NTN - Tapered Roller Bearing - 4T-78551
Inner diameter | 135.43 mm |
---|---|
Outer diameter | 140.03 mm |
Width | 23.52 mm |
Logistics dimensions (L x W x H) | 140,03x140,03x23,52 mm |
---|---|
Logistic Weight | 957 g |
Inner diameter | 135.43 mm |
Outer diameter | 140.03 mm |
Width | 23.52 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days