Tapered Roller Bearing 2TS Assembly
Inner diameter | 55 mm |
---|---|
Outer diameter | 95 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x94,996x94,996 mm |
---|---|
Logistic Weight | 1604 g |
Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
Package weight | 1603,9 g |
Inner diameter | 55 mm |
Outer diameter | 95 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days