Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 31.5 mm |
Logistics dimensions (L x W x H) | 31,5x120x120 mm |
---|---|
Logistic Weight | 1510 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 31.5 mm |
Bearing Clearance | CN |
Series | 313 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 5600 rpm |
Total bearing width | 31.5 mm |
Basic static load, radial - C0r | 137 N |
Basic dynamic load, radial - Cr | 121 N |
Usually arrives within 14 working days