Tapered roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 90 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 1980 rpm |
Total bearing width | 114 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 2550000 N |
Basic dynamic load, radial - Cr | 1820000 N |
Usually arrives within 14 working days