Tapered roller bearing NTN 4T-33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
NTN - Tapered Roller Bearing - 33112U
See technical informationReferences
NTN:4T-33113
Rubix:204A7376
EAN:4547359530414



Product details : NTN 4T-33113 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x34 mm |
|---|---|
| Logistic Weight | 1302 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 211000 N |
| Basic dynamic load, radial - Cr | 144000 N |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Delivery usually within ( 3 ) days
