Tapered roller bearing Timken H228649TD


Tapered Roller Double Row Cone

References
timken:H228649TD
rubix:397A7609
ean:0053893522913
brand logo
brand logo

Product details : TIMKEN H228649TD-40000 TAPERED ROLLER BEARING DOUBLE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Strengths

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Applications

Gear reduction units; Calendar rolls; Industrial machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)120,65x179,07x179,07 mm
Logistic Weight13558 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Show UNSPSC/ECL@SS
£ 11,391.02 excl. VAT
/ Each
£ 13,669.22 incl. VAT
  • Usually arrives within 14 working days