Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
NTN - Tapered Roller Bearing - 4T-566
See technical informationSee documentsReferences
NTN:4T-566
Rubix:204A7758
EAN:4547359541229




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 98 mm |
| Width | 36.17 mm |
Documents
Product details : NTN 4T-566 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x36,17 mm |
|---|---|
| Logistic Weight | 1240 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 98 mm |
| Width | 36.17 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 229000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 42.59 excl. VAT
/ Each
£ 51.11 incl. VAT
- Usually arrives within 14 working days