Tapered roller bearing NTN 30222U, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 41 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30222U
Rubix:204A6583
EAN:4547359526103



Documents
Product details : NTN 30222U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x41 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Limit speed | 1800 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 435000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 141.40 excl. VAT
/ Each
£ 169.68 incl. VAT
- Delivery usually within ( 3 ) days
