Tapered Roller Bearing Double Cup Assembly
Inner diameter | 55.118 mm |
---|---|
Outer diameter | 100.076 mm |
Width | 52.324 mm |
Logistics dimensions (L x W x H) | 52,324x100,076x100,076 mm |
---|---|
Logistic Weight | 1565 g |
Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
Inner diameter | 55.118 mm |
Outer diameter | 100.076 mm |
Width | 52.324 mm |
Usually arrives within 14 working days