Tapered Roller Bearing
Inner diameter | 67 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 32.162 mm |
Logistics dimensions (L x W x H) | 32,16x112,71x112,71 mm |
---|---|
Logistic Weight | 1160 g |
Inner diameter | 67 mm |
Outer diameter | 112.712 mm |
Width | 32.162 mm |
Bearing Clearance | CN |
Reference speed | 4300 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 204000 N |
Basic dynamic load, radial - Cr | 142000 N |
Usually arrives within 14 working days