Single Row Tapered Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 49.03 mm |
Logistics dimensions (L x W x H) | 48,5x130x130 mm |
---|---|
Logistic Weight | 3065 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 49.03 mm |
Bearing Clearance | CN |
Series | 323B |
Material | Bearing steel |
Reference speed | 3600 rpm |
Limit speed | 5000 rpm |
Total bearing width | 48.5 mm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 220000 N |
Usually arrives within 14 working days