Tapered roller bearing SKF LM 102949/Q, Outer diameter: 68.655 mm | Inner diameter: 45242 mm | Width: 20.088 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 102949/Q
Rubix:229A3700
Manufacturer :48551
EAN:7316570603057


Technical specifications
| Inner diameter | 45242 mm |
|---|---|
| Outer diameter | 68.655 mm |
| Width | 20.088 mm |
Product details : SKF LM 102949/Q TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,09x68,66x68,66 mm |
|---|---|
| Logistic Weight | 204 g |
| Inner diameter | 45242 mm |
| Outer diameter | 68.655 mm |
| Width | 20.088 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 19812 mm |
| Basic static load, radial - C0r | 75 N |
| Basic dynamic load, radial - Cr | 53.9 N |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Usually arrives within 14 working days