Tapered Roller Bearing Cup
Outer diameter | 215.9 mm |
---|---|
Width | 20.638 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 20,638x215,9x215,9 mm |
---|---|
Logistic Weight | 656 g |
Packaged dimensions (D x W x H) | 231,8512x231,8512x27,0256 mm |
Package weight | 655,9 g |
Outer diameter | 215.9 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days