Tapered roller bearing SKF 31316 J1/QCL7A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31316 J1/QCL7A
Rubix:105A0237
Manufacturer :37422
EAN:7316577298539

Product details : SKF HRA+ MET TAPER BRG 31316 J1/QCL7A
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,5x170x170 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 42.5 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 4000 rpm |
| Total bearing width | 42.5 mm |
| Basic static load, radial - C0r | 265 N |
| Basic dynamic load, radial - Cr | 224 N |
Show UNSPSC/ECL@SS
£ 326.48 excl. VAT
/ Each
£ 391.78 incl. VAT
- Delivery usually within ( 3 ) days
