Tapered roller bearing Timken 93825-90279, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.047 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:93825-90279
Rubix:396A3402
EAN:0053893444611


Technical specifications
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
Product details : TIMKEN 93825-90279 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
| Bearing Clearance | cn |
| Weight | 36.172 kg |
| Series | tdo (tapered double outer) |
| Total bearing width | 146.047 mm |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
£ 5,061.98 excl. VAT
/ Each
£ 6,074.38 incl. VAT
- Usually arrives within 14 working days