Tapered roller bearing Timken 07196D, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 25.4 mm
Timken Tapered Roller Bearing 07000
See technical informationReferences
Timken:07196D
Rubix:106A0445
Manufacturer :100050641
EAN:0053893167169







Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 25.4 mm |
Product details : TIMKEN 07196D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x50,005x50,005 mm |
|---|---|
| Logistic Weight | 91 g |
| Packaged dimensions (D x W x H) | 57,15x57,15x31,75 mm |
| Package weight | 90,7 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.005 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | 7000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 128.92 excl. VAT
/ Each
£ 154.70 incl. VAT
- Usually arrives within 14 working days