Tapered roller bearing NTN 4T-LM603012, Outer diameter: 77.788 mm | Inner diameter: 177.8 mm | Width: 16.667 mm
NTN - Tapered Roller Bearing - 4T-LM603012
See technical informationSee documentsReferences
NTN:4T-LM603012
Rubix:204A8370
EAN:4547359482416




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 16.667 mm |
Documents
Product details : NTN 4T-LM603012 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,788x77,788x16,667 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 77.788 mm |
| Width | 16.667 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 3 ) days