Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 41100-70000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 41100, Inner diameter: 25.4 mm
Tapered roller bearing Timken
References
timken:
41100
rubix:
234A3672
manufacturer :
100033191
ean:
0053893282701
Technical specifications
Inner diameter
25.4
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 41100-70000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
315,2
g
Inner diameter
25.4
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.58
excl. VAT
/
Each
£
78.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 595-90299, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken 499A
Tapered roller bearing Timken 385A-90028, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 49.276 mm
Tapered roller bearing Timken 98335-90063, Outer diameter: 200.152 mm | Inner diameter: 85.09 mm | Width: 115.824 mm
Tapered roller bearing Timken HM926749-90024, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 115.888 mm
Tapered roller bearing FAG 32222-XL, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 46 mm
Tapered roller bearing Timken 3490-99401, Outer diameter: 79.375 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
Tapered roller bearing Timken 15123/15250B
Tapered roller bearing Timken 82587-90157, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken 99575-90187, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm
Tapered roller bearing Timken 74525-902B7, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 106.426 mm
Tapered roller bearing Timken 02420, Outer diameter: 68.263 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing NSK 32212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing NTN 4T-08125/08231, Outer diameter: 58.738 mm | Inner diameter: 31.75 mm | Width: 14.683 mm
Tapered roller bearing Timken 385-90129, Outer diameter: 100.076 mm | Inner diameter: 55.118 mm | Width: 49.276 mm