Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1986-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 1986/1932
Tapered roller bearing Timken
References
timken:
1986/1932
rubix:
104A6988
ean:
0053893455150
Product details
Technical specifications
Product details : TIMKEN 1986-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.09
excl. VAT
/
Each
£
133.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-2788/2729, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 23.775 mm
Tapered roller bearing NTN 32244, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 114 mm
Tapered roller bearing Timken L 44643/L44613
Tapered roller bearing NTN 4T-665, Outer diameter: 114.4 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing Timken 81593-90107, Outer diameter: 244.602 mm | Inner diameter: 150.876 mm | Width: 107.95 mm
Tapered roller bearing Timken 24780/24720, Outer diameter: 76 mm | Width: 25.4 mm
Tapered roller bearing Timken 5566/5535, Outer diameter: 122.24 mm | Inner diameter: 55.56 mm | Width: 43.66 mm
Tapered roller bearing NTN 4T-623, Outer diameter: 84 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing Timken 94650/94113
Tapered roller bearing NTN 4T-26882, Outer diameter: 59.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-HM89410, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.02 mm
Tapered roller bearing NTN 30230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing NTN 4T-24780/24721, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing Timken LM739749, Outer diameter: 257.18 mm | Inner diameter: 196.85 mm | Width: 85.73 mm
Tapered roller bearing Timken 447/432-30000