Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 69 mm |
---|---|
Outer diameter | 87.313 mm |
Width | 23.813 mm |
Logistics dimensions (L x W x H) | 23,81x87,31x87,31 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 69 mm |
Outer diameter | 87.313 mm |
Width | 23.813 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days