Tapered roller bearing Timken
Outer diameter | 140 mm |
---|---|
Width | 31.5 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 704 g |
Outer diameter | 140 mm |
Width | 31.5 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days