Tapered roller bearing Timken 32968, Outer diameter: 460 mm | Inner diameter: 340 mm | Width: 57 mm


Tapered Roller Bearing

References
timken:32968
rubix:397A4414
manufacturer :100206573
ean:0053893982342
brand logo
brand logo
Technical specifications
Inner diameter340 mm
Outer diameter460 mm
Width57 mm
See all Specifications

Product details : TIMKEN 32968M-90KM2 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x460x460 mm
Logistic Weight34700 g
Packaged dimensions (D x W x H)156x562x524 mm
Package weight34699,8 g
Inner diameter340 mm
Outer diameter460 mm
Width57 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,573.55 excl. VAT
/ Each
£ 3,088.26 incl. VAT
  • Usually arrives within 14 working days