Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-2788/2735X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-2788/2735X, Outer diameter: 73.025 mm | Inner diameter: 38.1 mm | Width: 23.775 mm
Tapered roller bearing NTN
References
ntn:
4T-2788/2735X
rubix:
204A7195
ean:
4547359752984
Technical specifications
Inner diameter
38.1
mm
Outer diameter
73.025
mm
Width
23.775
mm
Product details
Technical specifications
Product details : NTN 4T-2788/2735X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
73.025
mm
Width
23.775
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.93
excl. VAT
/
Each
£
26.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 31313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken HM907614, Outer diameter: 111.125 mm | Width: 20.638 mm
Tapered roller bearing NTN 32244, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 114 mm
Tapered roller bearing SKF 32016 X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing Timken HM 914545/HM914510
Tapered roller bearing NTN 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing SKF T2ED 045, Outer diameter: 95 mm | Inner diameter: 45 mm | Width: 37.71 mm
Tapered roller bearing SKF 580/572/Q, Outer diameter: 139.992 mm | Inner diameter: 83 mm | Width: 37.542 mm
Tapered roller bearing SKF 31324 X, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 69 mm
Tapered roller bearing Timken 02872/02820, Outer diameter: 73.025 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-33287, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 30.162 mm
Tapered roller bearing Timken 67883-90228, Outer diameter: 266.7 mm | Inner diameter: 184.15 mm | Width: 103.188 mm
Tapered roller bearing SKF LM 104911/Q, Outer diameter: 82.55 mm | Width: 16.51 mm
Tapered roller bearing Timken JL819310, Outer diameter: 135 mm | Width: 14 mm
Tapered roller bearing Timken L865547, Inner diameter: 381 mm