Tapered roller bearing Timken 67388-90201, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:67388-90201
rubix:397A8373
ean:0053893363998
brand logo
brand logo
Technical specifications
Inner diameter127 mm
Outer diameter196.85 mm
Width101.6 mm
See all Specifications

Product details : TIMKEN 67388-90201 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)101,6x196,85x196,85 mm
Logistic Weight10760 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter127 mm
Outer diameter196.85 mm
Width101.6 mm
Show UNSPSC/ECL@SS
£ 1,299.03 excl. VAT
/ Each
£ 1,558.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories