Tapered roller bearing NTN 4T-30212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 23.75 mm
Tapered roller bearings, single row
See technical informationReferences
NTN:4T-30212
Rubix:204A7269
EAN:4547359002867



Product details : NTN 4T-30212 TAPERED ROLLER BEARING
Tapered roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x112x30 mm |
|---|---|
| Logistic Weight | 946 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 23.75 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Limit speed | 3400 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 24.15 excl. VAT
/ Each
£ 28.98 incl. VAT
- Delivery usually within ( 3 ) days
