Tapered roller bearing Timken 42687/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 31 mm
Tapered Roller Bearing
See technical informationReferences
Timken:42687/42620
Rubix:397A4472
EAN:0053893301426



Product details : TIMKEN 42687-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 31 mm |
| Weight | 1.44 kg |
| Series | 42600 |
| Material | carbon-chromium bearing steel (type 52100 or equivalent, as per astm a295) |
| Cage | steel |
| Reference speed | 4000 rpm |
| Limit speed | 5000 rpm |
| Total bearing width | 30.163 mm |
| Standard | abma inch part numbering system |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 134.87 excl. VAT
/ Each
£ 161.84 incl. VAT
- Delivery usually within ( 7 ) days
