Tapered roller bearing Timken 45287/45220, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 30.163 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:45287/45220
Rubix:104A9504
EAN:0053893783130


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 45287-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | 45200 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ Each
£ 117.12 incl. VAT
- Usually arrives within 14 working days