Tapered roller bearing Timken HM 926745/HM926710, Outer diameter: 228.6 mm | Inner diameter: 125.298 mm | Width: 49.428 mm
Tapered roller bearing
See technical informationReferences
Timken:HM 926745/HM926710
Rubix:104A9576
EAN:0053893782546


Technical specifications
| Inner diameter | 125.298 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 49.428 mm |
Product details : TIMKEN HM926745-99401 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 125.298 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 49.428 mm |
| Bearing Clearance | c2 |
| Weight | 8.7 kg |
| Series | hm926700 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 673000 N |
| Basic dynamic load, radial - Cr | 586000 N |
Show UNSPSC/ECL@SS
£ 1,907.16 excl. VAT
/ Each
£ 2,288.59 incl. VAT
- Delivery usually within ( 7 ) days