Tapered roller bearing FAG 31313-XL-DF-A80-120, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 72 mm
Tapered roller bearing set
See technical informationReferences
FAG:31313-XL-DF-A80-120
Rubix:274A6512
Manufacturer :0880632084080
EAN:4054369707120

Product details : FAG 31313-XL-DF-A80-120 TAPERED ROLLER BEARING SET
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Limit speed | 5500 rpm |
| Standard | din 720 |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 222.08 excl. VAT
/ Each
£ 266.50 incl. VAT
- Delivery usually within ( 7 ) days
