Tapered roller bearing NTN 4T-JLM714149PK, Outer diameter: 84 mm | Inner diameter: 75 mm | Width: 25 mm
NTN - Tapered Roller Bearing - 4T-JLM714149PK
See technical informationReferences
NTN:4T-JLM714149PK
Rubix:204A8225
EAN:4547359479669



Product details : NTN 4T-JLM714149PK TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x25 mm |
|---|---|
| Logistic Weight | 629 g |
| Inner diameter | 75 mm |
| Outer diameter | 84 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
- Usually arrives within 14 working days
