Tapered roller bearing Timken JW 5049-90403, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JW 5049-90403
Rubix:397A4716
EAN:0053893161815



Product details : TIMKEN JW5049-90403 TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate axial loads acting in one direction only.
Under radial loads an axial force is produced in the bearing which must be counteracted.
Therefore it is customary for single row taper roller bearings to be adjusted against a second taper roller bearing.
Under radial loads an axial force is produced in the bearing which must be counteracted.
Therefore it is customary for single row taper roller bearings to be adjusted against a second taper roller bearing.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | jw5000 (iso 355 : 7fc series) |
| Material | steel |
| Cage | steel |
| Total bearing width | 32 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 69.08 excl. VAT
/ Each
£ 82.90 incl. VAT
- Delivery usually within ( 7 ) days
