Double Row - Back to Back Spacer Assembly
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 35.712 mm |
Packaged dimensions (D x W x H) | 66,8x66,8x44,4 mm |
---|---|
Package weight | 382,4 g |
Inner diameter | 31.75 mm |
Outer diameter | 59.131 mm |
Width | 35.712 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days